Apply to be a TradeMaster!
Main product image of 23C6 2 Handle Widespread Bathroom Faucet w/ Gooseneck Spout (Less Pop-up (Chrome), 23C672
Magnifying glass
Hover image to zoom

23C6 2 Handle Widespread Bathroom Faucet w/ Gooseneck Spout (Less Pop-up (Chrome), 23C672

Brand:
Delta
SKU:
23C672
Rating:
(0)
Q&A:
(0)
23C6 2 Handle Widespread Bathroom Faucet w/ Gooseneck Spout (Less Pop-up (Chrome), 23C672
Magnifying glass
Hover image to zoom
$229.33 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass

Description

–
The TECK widespread bathroom faucet installs on 6 in. to 12 in. centers with two handles and a rigid/swivel gooseneck spout. This deck-mount model has a 1.0 gpm outlet flow rate at 60 psi and is supplied less drain.
  • 1.0 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation on 6 in. to 12 in. adjustable centers
  • 3-hole installation
  • CER-TECK 1/4 turn ceramic structures
  • Cast brass bodies with chrome-plated finish trim
  • Gooseneck R2 spout with 4.5 in. reach and 3.8 in. spout height
  • 1/2-14 NPSM connection noted on submittal sheet
  • Drain assembly sold separately

Specs

–
Approvals:

CSA

ADA / ICC A117.1

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

Valve Type:

Ceramic Disc

Handle Style:

Wrist Blade

Finish Family:

Chrome

Flow Rate (GPM):

1

Warranty:

5 Year Limited

Finish:

Chrome

Installation Type:

Deck Mount

Connection Type:

NPSM

Number of Handles:

2

Type:

Manual

Series:

TECK

Material:

Brass

Product Type:

Bathroom Faucet

Application:

Commercial

Number of Holes:

3

ADA:

Yes

Connection Size:

1/2"

Max Deck Thickness:

1.06"

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy