| Series: | Classic |
|---|---|
| Includes: | Side Sprayer Deck Plate / Escutcheon |
| Warranty: | Limited Lifetime |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 |
| Product Type: | Kitchen Faucet |
| Connection Size: | 1/2" |
| Finish Family: | Chrome |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Number of Holes: | 4 |
| Max Deck Thickness: | 0.88" |
| Flow Rate (GPM): | 1.8 |
| Finish: | Chrome |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Handle Style: | Wrist Blade |
| Connection Type: | NPSM |
| Material: | Brass |
| Number of Handles: | 2 |
| Spout Height: | 5" |
| Spout Reach: | 9" |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |