Apply to be a TradeMaster!
Main product image of Tract-Pack Two Handle Centerset Lav Faucet, 2500LF
Magnifying glass
Hover image to zoom

Tract-Pack Two Handle Centerset Lav Faucet, 2500LF

Brand:
Delta
SKU:
2500LF
Rating:
(3)
Q&A:
(0)
Tract-Pack Two Handle Centerset Lav Faucet, 2500LF
Magnifying glass
Hover image to zoom
$86.11 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection

Description

–
Tract-Pack Two Handle Centerset Lav Faucet

Features:
  • Easy-to-operate blade handles
  • Drain sold separately
  • Solid brass fabricated body
  • Number of Handles: 2
  • Installation Type: Centerset
  • Valve Type: Washerless stem cartridge
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Spout Length: 5-1/4"
  • Spout Total Height: 3-1/4"
  • Spout Height Deck to Aerator: 2"
  • Drain type: Less pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Solid brass fabricated body
  • Two and three hole mount
  • Hot/cold indicators
  • 1/4 turn handle stops
  • Control mechanism is a rotating cylinder with stainless steel plate and 90 degrees rotation, with replaceable non-metallic seats operating in stainless steel lined sockets
  • Models with suffix "MPU" have metal drain with pop-up type fitting with plated flange and stopper
  • 2510LF model has spout lift rod hole but comes without lift rod, finial, and pop-up
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Valve Type:

Cartridge

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Drain Type:

No Drain

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

Installation Type:

Deck Mount

Number of Holes:

2

3

Product Type:

Bathroom Faucet

Handle Style:

Wrist Blade

Connection Size:

1/2"

Material:

Brass

ADA:

Yes

Finish:

Chrome

Max Deck Thickness:

1.69"

Series:

Classic

Type:

Manual

Application:

Commercial

Connection Type:

NPSM

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I buy them all the time

Good faucet works well
Gary
New York and New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Excellent service
V
Philadelphia PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality and easy to installed
Gary Hotko
N j and Lake George N Y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy