Apply to be a TradeMaster!
Main product image of 2 Handle Centerset Bathroom Faucet (Chrome), 2502LF
Magnifying glass
Hover image to zoom

2 Handle Centerset Bathroom Faucet (Chrome), 2502LF

Brand:
Delta
SKU:
2502LF
Rating:
(0)
Q&A:
(0)
2 Handle Centerset Bathroom Faucet (Chrome), 2502LF
Magnifying glass
Hover image to zoom
$112.34 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • 2 or 3-hole 4" installation
  • Less pop-up
  • Solid brass fabricated body ensures quality and reliability
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

Specs

–
Max Deck Thickness:

1.69"

Finish Family:

Chrome

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Number of Handles:

2

Valve Type:

Cartridge

Number of Holes:

3

2

Faucet Configuration:

Centerset

Series:

Classic

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Handle Style:

Knob

Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

Application:

Residential

Finish:

Chrome

Type:

Manual

Installation Type:

Deck Mount

Connection Size:

1/2"

Drain Type:

No Drain

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy