| Flow Rate (GPM): | 0.5 |
|---|---|
| Type: | Metering |
| Series: | Commercial HDF |
| Application: | Commercial |
| Finish Family: | Chrome |
| Number of Holes: | 2 3 |
| Number of Handles: | 2 |
| Approvals: | Lead Free |
| Faucet Configuration: | Centerset |
| Handle Style: | Knob |
| Finish: | Chrome |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |