Apply to be a TradeMaster!
Main product image of Classic Two Handle Centerset Lav Faucet (Metal Pop-Up Drain), 2520LF-MPU
Magnifying glass
Hover image to zoom

Classic Two Handle Centerset Lav Faucet (Metal Pop-Up Drain), 2520LF-MPU

Brand:
Delta
SKU:
2520LF-MPU
Rating:
(0)
Q&A:
(0)
Classic Two Handle Centerset Lav Faucet (Metal Pop-Up Drain), 2520LF-MPU
Magnifying glass
Hover image to zoom
$117.66 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Knob
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
Classic Two Handle Centerset Lav Faucet (Metal Pop-Up Drain)

Features:
  • WaterSense certification promotes water conservation
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Number of Handles: 2
  • Installation Type: Centerset
  • Valve Type: Washerless stem cartridge
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Spout Length: 5-1/4"
  • Spout Total Height: 3-1/4"
  • Spout Height Deck to Aerator: 2"
  • Drain type: Metal pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Solid brass fabricated body
  • Two and three hole mount
  • Hot/cold indicators
  • 1/4 turn handle stops
  • Control mechanism is a rotating cylinder with stainless steel plate and 90 degree rotation, with replaceable non-metallic seats operating in stainless steel lined sockets
  • Models with suffix "MPU" have metal drain with pop-up type fitting with plated flange and stopper
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Application:

Commercial

Number of Holes:

3

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Connection Type:

NPSM

Faucet Configuration:

Centerset

Product Type:

Bathroom Faucet

Finish Family:

Chrome

Max Deck Thickness:

1.69"

Installation Type:

Deck Mount

Series:

Classic

Valve Type:

Cartridge

Finish:

Chrome

Handle Style:

Knob

Material:

Brass

Connection Size:

1/2"

Warranty:

Limited Lifetime

ADA:

Yes

Type:

Manual

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy