Apply to be a TradeMaster!
Main product image of Zella 2 Handle Centerset Bathroom Faucet, 25706LF-ECO
Magnifying glass
Hover image to zoom

Zella 2 Handle Centerset Bathroom Faucet, 25706LF-ECO

Brand:
Delta
SKU:
25706LF-ECO
Rating:
(0)
Q&A:
(0)
Zella 2 Handle Centerset Bathroom Faucet, 25706LF-ECO
Magnifying glass
Hover image to zoom
$96.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
  • 3-hole 4" installation
  • Plastic pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Specs

    –
    Finish:

    Chrome

    Handle Style:

    Lever

    Number of Holes:

    3

    Approvals:

    Lead Free

    ADA / ICC A117.1

    ASME A112.18.1 / CSA B125.1

    WaterSense

    Series:

    Zella

    Installation Type:

    Deck Mount

    Application:

    Residential

    Flow Rate (GPM):

    1.2

    Drain Type:

    Pop-Up

    Product Type:

    Bathroom Faucet

    Connection Type:

    NPSM

    Number of Handles:

    2

    ADA:

    Yes

    Type:

    Manual

    Faucet Configuration:

    Centerset

    Warranty:

    Limited Lifetime

    Finish Family:

    Chrome

    Max Deck Thickness:

    1.13"

    Connection Size:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy