Shop Limited Time Deals
Main product image of Linden 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2594-RBMPU-DST
Magnifying glass
Hover image to zoom

Linden 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2594-RBMPU-DST

Brand:
Delta
SKU:
2594-RBMPU-DST
Rating:
(0)
Q&A:
(0)
Linden 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2594-RBMPU-DST
Magnifying glass
Hover image to zoom
2594-RBMPU-DST has been discontinued
Discontinued September 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Venetian Bronze

Description

Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 5-3/4 in. H x 6-29/32 in. D x 9-5/8 in. W

Specs

Number of Holes:

3

Finish:

Venetian Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm