Apply to be a TradeMaster!
Main product image of Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Venetian Bronze), 2594-RBTP-DST
Magnifying glass
Hover image to zoom

Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Venetian Bronze), 2594-RBTP-DST

Brand:
Delta
SKU:
2594-RBTP-DST
Rating:
(0)
Q&A:
(0)
Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Venetian Bronze), 2594-RBTP-DST
Magnifying glass
Hover image to zoom
2594-RBTP-DST has been discontinued
Discontinued April 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Venetian Bronze
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM

Description



You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • 50/50 pop-up
  • ADA Compliant
  • Tract-Pack model must be ordered in full case quantity of 3
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Finish:

Venetian Bronze

Handle Style:

Lever

GPM:

1.2

Flow Rate (GPM):

1.2

Number of Handles:

2

Number of Holes:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm