Shop Resideo Sale
Main product image of Linden Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2594-SSMPU-DST
Magnifying glass
Hover image to zoom

Linden Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2594-SSMPU-DST

Brand:
Delta
SKU:
2594-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Linden Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST), 2594-SSMPU-DST
Magnifying glass
Hover image to zoom
2594-SSMPU-DST has been discontinued
Discontinued March 10, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Linden Two Handle Centerset Bathroom Faucet (Stainless, Metal Pop-Up Drain, DST)

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.
Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA Compliant
  • 3-hole 4" installation
  • Metal pop-up
  • Brilliance Finish
  • DIAMOND Seal Technology
  • Rigid spout

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 5-3/4"
  • Spout Length: 4-7/8"
  • Fittings Type: 3/8" compression fittings
  • Drain Type: Metal pop-up
  • Supply Lines: Included InnoFlex Pex-C Supply Lines
  • Three hole mount
  • 1/4 turn handle stops
  • Diamond coated ceramic cartridge
  • Hot and cold stems are interchangeable
  • 3/8" O.D. straight PEX supply lines
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper.
  • Models without "TP" suffix have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" suffix have polypropylene pop- up type drain fitting with plated metal flange and stopper cap
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and inishes; or, for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Number of Holes:

3

Application:

Bathroom

Finish:

Stainless Steel

Faucet Holes:

3

Valve Type:

Diamond Seal

Flow Rate:

1.20 GPM

Handles Included:

Yes

Number of Handles:

2

Type:

Centerset

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm