Apply to be a TradeMaster!
Main product image of Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Stainless), 2594-SSTP-DST
Magnifying glass
Hover image to zoom

Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Stainless), 2594-SSTP-DST

Brand:
Delta
SKU:
2594-SSTP-DST
Rating:
(0)
Q&A:
(0)
Linden 2 Handle Tract-Pack Centerset Bathroom Faucet (Stainless), 2594-SSTP-DST
Magnifying glass
Hover image to zoom
$185.33 each
Backorder
Backorder
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • 50/50 pop-up
  • ADA Compliant
  • Tract-Pack model must be ordered in full case quantity of 3
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Number of Holes:

3

Finish:

Stainless Steel

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy