Apply to be a TradeMaster!
Main product image of Commercial Teck Two Handle 8" Cast Deck Mount Service Sink Faucet, 26C3133
Magnifying glass
Hover image to zoom

Commercial Teck Two Handle 8" Cast Deck Mount Service Sink Faucet, 26C3133

Brand:
Delta
SKU:
26C3133
Rating:
(0)
Q&A:
(0)
Commercial Teck Two Handle 8" Cast Deck Mount Service Sink Faucet, 26C3133
Magnifying glass
Hover image to zoom
$216.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Commercial Teck Two Handle 8" Cast Deck Mount Service Sink Faucet

Features:
  • HEAVY DUTY CAST BRASS sink faucet
  • 203mm (8'') center two handle
  • Polished chrome plated finish
  • BRASS swing spout or 3/8" IPS BRASS PIPE Rigid/Swivel Gooseneck Spout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws

Specs

–
Max Deck Thickness:

1.75"

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

CSA

Flow Rate (GPM):

1.5

Finish:

Chrome

ADA:

Yes

Material:

Brass

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Number of Holes:

2

Faucet Configuration:

Two-Hole

Finish Family:

Chrome

Product Type:

Service Faucet

Type:

Manual

Series:

Commercial Teck

Handle Style:

Lever

Application:

Commercial

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy