Apply to be a TradeMaster!
Main product image of 26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3134
Magnifying glass
Hover image to zoom

26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3134

Brand:
Delta
SKU:
26C3134
Rating:
(0)
Q&A:
(0)
26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3134
Magnifying glass
Hover image to zoom
$243.82 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–
The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

Features:
  • HEAVY DUTY CAST BRASS sink faucet
  • 203mm (8") center two handle
  • Polished chrome plated finish
  • 203mm (8") wallform swing spout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures

Specs

–
Max Deck Thickness:

1.75"

Connection Type:

NPSM

Finish:

Chrome

ADA:

Yes

Warranty:

5 Year Limited

Installation Type:

Deck Mount

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Number of Handles:

2

Number of Holes:

3

Material:

Brass

Finish Family:

Chrome

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Series:

TECK

Type:

Manual

Handle Style:

Wrist Blade

Product Type:

Commercial Faucet

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy