Shop Klein Tools Limited Time Promotion
Main product image of Commercial 26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3934-R7
Magnifying glass
Hover image to zoom

Commercial 26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3934-R7

Brand:
Delta
SKU:
26C3934-R7
Rating:
(0)
Q&A:
(0)
Commercial 26C3 2 Handle 8" Cast Deck Mount Faucet (Chrome), 26C3934-R7
Magnifying glass
Hover image to zoom
$305.72 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Blade
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
Chrome

Description

–

  • 6" long, 11.6" high spout
  • Rigid/swivel gooseneck spout
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness

Specs

–
Handle Style:

Metal Blade

Type:

Manual

Flow Rate (GPM):

1.5

GPM:

1.5

Finish:

Chrome

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy