Apply to be a TradeMaster!
Main product image of Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2924
Magnifying glass
Hover image to zoom

Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2924

Brand:
Delta
SKU:
27C2924
Rating:
(0)
Q&A:
(0)
Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2924
Magnifying glass
Hover image to zoom
$326.96 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–


The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.
  • CAST BRASS body
  • 203mm (8 in.) centers with two handles
  • Polished chrome-plated finish trim
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • 6 in. (152 mm) Gooseneck spout

Specs

–
Application:

Commercial

Type:

Manual

Warranty:

5 Year Limited

Finish:

Chrome

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Product Type:

Commercial Faucet

ADA:

Yes

Installation Type:

Deck Mount

Connection Size:

1/2"

Max Deck Thickness:

1"

Faucet Configuration:

Widespread

Finish Family:

Chrome

Number of Handles:

2

Material:

Brass

Flow Rate (GPM):

1.5

Number of Holes:

3

Handle Style:

Wrist Blade

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy