Apply to be a TradeMaster!
Main product image of Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2934-R7
Magnifying glass
Hover image to zoom

Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2934-R7

Brand:
Delta
SKU:
27C2934-R7
Rating:
(0)
Q&A:
(0)
Commercial 27C1 / 27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2934-R7
Magnifying glass
Hover image to zoom
$306.26 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
The 27C2 widespread kitchen faucet installs on 8 in. centers in a deck-mount configuration with two handles and a 1.5 gpm maximum flow rate at 60 psi. This 27C2934-R7 model includes the optional R7 gooseneck spout and uses ceramic valve structures for hot and cold control.
  • 1.5 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation on 8 in. centers
  • 3-hole installation
  • Blade with sanitary hood metal handles with vandal-resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Cast brass bodies with polished chrome-plated finish trim
  • R7 gooseneck spout is 9.0 in. long and 13.875 in. high
  • 1/2 in. IPS shanks

Specs

–
Installation Type:

Deck Mount

Series:

27C2

Product Type:

Commercial Faucet

Connection Size:

1/2"

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Connection Type:

IPS / NPT

Number of Handles:

2

Type:

Manual

Flow Rate (GPM):

1.5

Application:

Commercial

Valve Type:

Ceramic Disc

Handle Style:

Wrist Blade

Finish:

Chrome

Finish Family:

Chrome

Material:

Brass

Number of Holes:

3

Warranty:

5 Year Limited

Max Deck Thickness:

1.06"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy