Apply to be a TradeMaster!
Main product image of 27C1/27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2944
Magnifying glass
Hover image to zoom

27C1/27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2944

Brand:
Delta
SKU:
27C2944
Rating:
(0)
Q&A:
(0)
27C1/27C2 2 Handle 8" Below Deck Mount Faucet (Chrome), 27C2944
Magnifying glass
Hover image to zoom
$224.79 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome

Description

–


Features:
  • 6" long, 11.6 " high spout
  • Cast end bodies
  • Side spray
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.06" max. deck thickness

Specs

–
Material:

Brass

Application:

Commercial

Flow Rate (GPM):

1.5

Faucet Configuration:

Widespread

Connection Size:

1/2"

Connection Type:

NPSM

Series:

27C1/27C2

ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Number of Handles:

2

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Installation Type:

Deck Mount

Handle Style:

Wrist Blade

Type:

Manual

Finish:

Chrome

Product Type:

Commercial Faucet

Number of Holes:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy