Apply to be a TradeMaster!
Main product image of Two Handle Cer-Tek Ceramic Deck Mount Gooseneck Bathroom Faucet (Chrome), 27C4842
Magnifying glass
Hover image to zoom

Two Handle Cer-Tek Ceramic Deck Mount Gooseneck Bathroom Faucet (Chrome), 27C4842

Brand:
Delta
SKU:
27C4842
Rating:
(0)
Q&A:
(0)
Two Handle Cer-Tek Ceramic Deck Mount Gooseneck Bathroom Faucet (Chrome), 27C4842
Magnifying glass
Hover image to zoom
$216.15 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Specifications:
  • HEAVY DUTY CAST BRASS sink faucet
  • 102mm (4") centers, two handle
  • Polished chrome-plated finish
  • BRASS swing spout or 3/8" IPS BRASS PIPE Rigid/Swivel Gooseneck Spout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws
  • CER-TECK® 1/4 turn ceramic structures
  • Gooseneck R2 Spout, 4.5" (114mm) long, 11.75 (298mm) high
  • 4" Hooded Blade Handles


Approvals:
  • CSA certified
  • Complies to ASME A112.18.1/CSA B125.1
  • Indicates compliance to ICC/ANSI A117.1
  • Outlet options 2, 3, 4 and 7 are EPA WaterSense listed
  • Verified compliant with 0.25% weighted average Pb content regulations


Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CSA

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

Lead Free

Installation Type:

Deck Mount

Number of Holes:

2

Handle Style:

Wrist Blade

Product Type:

Bathroom Faucet

Series:

TECK

Material:

Brass

Max Deck Thickness:

1.75"

Application:

Commercial

Valve Type:

Ceramic Disc

Finish:

Chrome

Finish Family:

Chrome

Flow Rate (GPM):

1

Drain Type:

No Drain

ADA:

Yes

Type:

Manual

Connection Type:

NPSM

Faucet Configuration:

Centerset

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy