Shop Resideo Sale
Main product image of Commercial Teck Two Handle 4" Cast Deck Mount Service Sink Faucet, 27C4943
Magnifying glass
Hover image to zoom

Commercial Teck Two Handle 4" Cast Deck Mount Service Sink Faucet, 27C4943

Brand:
Delta
SKU:
27C4943
Rating:
(1)
Q&A:
(0)
Commercial Teck Two Handle 4" Cast Deck Mount Service Sink Faucet, 27C4943
Magnifying glass
Hover image to zoom
$181.44 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Commercial Teck Two Handle 8" Cast Deck Mount Service Sink Faucet

Features:
  • HEAVY DUTY CAST BRASS sink faucet
  • 102mm (4'') center two handle
  • Polished chrome plated finish
  • BRASS swing spout or 3/8" IPS BRASS PIPE Rigid/Swivel Gooseneck Spout
  • Metal hold-down package
  • Color indexed metal handles with vandal resistant screws

Specs

–
Installation Type:

Deck Mount

Material:

Brass

Connection Type:

NPSM

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

Finish:

Chrome

Type:

Manual

Handle Style:

Lever

Flow Rate (GPM):

1

Valve Type:

Ceramic Disc

ADA:

Yes

Series:

TECK

Number of Holes:

2

Max Deck Thickness:

1.75"

Product Type:

Service Faucet

Application:

Commercial

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Replacement for washroom sink. Love the movable faucet line.
Retired Hort.
Ashland, OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy