Apply to be a TradeMaster!
Main product image of 2 Handle 4" Deck Mount Faucet (Chrome), 27C4944
Magnifying glass
Hover image to zoom

2 Handle 4" Deck Mount Faucet (Chrome), 27C4944

Brand:
Delta
SKU:
27C4944
Rating:
(0)
Q&A:
(0)
2 Handle 4" Deck Mount Faucet (Chrome), 27C4944
Magnifying glass
Hover image to zoom
$214.36 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

  • 6" long, 11.7" high
  • Rigid/swivel gooseneck spout
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness

Specs

–
Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

CSA

Lead Free

Material:

Brass

Faucet Configuration:

Two-Hole

Flow Rate (GPM):

1.5

Connection Size:

1/2"

Series:

TECK

Handle Style:

Wrist Blade

Application:

Commercial

Finish Family:

Chrome

Number of Holes:

2

Valve Type:

Ceramic Disc

Connection Type:

NPSM

Finish:

Chrome

Number of Handles:

2

Type:

Manual

Drain Type:

No Drain

ADA:

Yes

Max Deck Thickness:

1.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy