Apply to be a TradeMaster!
Main product image of Commercial 27C4 / 27C5 / 27C6 2 Handle 4" Deck Mount Faucet (Chrome), 27C4955
Magnifying glass
Hover image to zoom

Commercial 27C4 / 27C5 / 27C6 2 Handle 4" Deck Mount Faucet (Chrome), 27C4955

Brand:
Delta
SKU:
27C4955
Rating:
(0)
Q&A:
(0)
Commercial 27C4 / 27C5 / 27C6 2 Handle 4" Deck Mount Faucet (Chrome), 27C4955
Magnifying glass
Hover image to zoom
$275.84 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever

Description

–

  • 6" long, 11.7" high
  • Rigid/swivel gooseneck spout
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness

Specs

–
Max Deck Thickness:

1.75"

Connection Size:

1/2"

Approvals:

CSA

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Flow Rate (GPM):

0.5

Material:

Brass

ADA:

Yes

Number of Handles:

2

Faucet Configuration:

Centerset

Finish:

Chrome

Application:

Commercial

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Connection Type:

NPSM

Number of Holes:

2

Finish Family:

Chrome

Handle Style:

Lever

Valve Type:

Ceramic Disc

Series:

27C4

Type:

Manual

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy