Apply to be a TradeMaster!
Main product image of 28C2 2 Handle 8" Wall Mount Service Sink Faucet (Chrome), 28C2384
Magnifying glass
Hover image to zoom

28C2 2 Handle 8" Wall Mount Service Sink Faucet (Chrome), 28C2384

Brand:
Delta
SKU:
28C2384
Rating:
(0)
Q&A:
(0)
28C2 2 Handle 8" Wall Mount Service Sink Faucet (Chrome), 28C2384
Magnifying glass
Hover image to zoom
$389.33 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Brass

Description

–
The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

Features:
  • Not for potable water
  • HEAVY-DUTY CAST BRASS two handle wallmount service sink faucet
  • 203mm (8") centers, polished chrome plated finish
  • Integral check stops
  • HEAVY DUTY 1/2" IPS BRASS PIPE rigid pail hook spout
  • Hose thread outlet
  • ADA compliant color indexed handles with vandal resistant screws

Specs

–
Flow Rate (GPM):

4

Application:

Commercial

Connection Type:

IPS / NPT

Installation Type:

Wall Mount

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Finish:

Chrome

Finish Family:

Chrome

Number of Holes:

2

Handle Style:

Wrist Blade

ADA:

Yes

Product Type:

Service Faucet

Warranty:

5 Year Limited

Material:

Brass

Series:

28C2

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Type:

Manual

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy