| Product Type: | Service Faucet |
|---|---|
| Installation Type: | Wall Mount |
| Finish Family: | Chrome |
| Application: | Commercial |
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Handle Style: | Lever |
| Number of Handles: | 2 |
| ADA: | Yes |
| Material: | Brass |
| Type: | Manual |
| Finish: | Chrome |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.5 |