Apply to be a TradeMaster!
Main product image of Collins Single Handle Kitchen Faucet w/ Integral Spray (Chrome), 340-DST
Magnifying glass
Hover image to zoom

Collins Single Handle Kitchen Faucet w/ Integral Spray (Chrome), 340-DST

Brand:
Delta
SKU:
340-DST
Rating:
(0)
Q&A:
(0)
Collins Single Handle Kitchen Faucet w/ Integral Spray (Chrome), 340-DST
Magnifying glass
Hover image to zoom
$203.21 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
The Collins single handle kitchen faucet installs on the deck in 3-hole or 4-hole sink applications and delivers up to 1.8 gpm at 60 psi. It includes an escutcheon and matching side sprayer, with 3/8 in. compression connections and a 180 degree swivel spout.
  • 1.8 gpm maximum flow rate at 60 psi
  • Deck mount installation
  • Single hole faucet design with escutcheon for 3-hole or 4-hole sink applications
  • Diamond coated ceramic cartridge
  • 3/8 in. O.D. straight, staggered PEX supply lines
  • Spout rotates 180 degrees
  • 45 in. vegetable sprayer hose with matching finish sprayhead
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, and ICC/ANSI A117.1 valve control requirements

Specs

–
Approvals:

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Includes:

Deck Plate / Escutcheon

Side Sprayer

Valve Type:

Ceramic Disc

Number of Handles:

1

Max Deck Thickness:

2.5"

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

ADA:

Yes

Flow Rate (GPM):

1.8

Finish:

Chrome

Application:

Residential

Type:

Manual

Finish Family:

Chrome

Handle Style:

Lever

Warranty:

Limited Lifetime

Connection Size:

3/8"

Number of Holes:

4

3

Connection Type:

Compression

Series:

Collins

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy