Apply to be a TradeMaster!
Main product image of Kayra Two Handle Widespread Pull-Down Bathroom Faucet, 3533LF-SSPDMPU (Stainless)
Magnifying glass
Hover image to zoom

Kayra Two Handle Widespread Pull-Down Bathroom Faucet, 3533LF-SSPDMPU (Stainless)

Brand:
Delta
SKU:
3533LF-SSPDMPU
Rating:
(0)
Q&A:
(0)
Kayra Two Handle Widespread Pull-Down Bathroom Faucet, 3533LF-SSPDMPU (Stainless)
Magnifying glass
Hover image to zoom
$379.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
The stretched feminine form and unbroken lines of the Kayra Bath Collection create a clean, flowing design with an integrated pull-down spray wand that simplifies cleanup. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Laminar flow lends a beautiful, refined look that complements the design of the faucetFits 3-hole 6-16 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Pull-down spout
  • Mounting depth accommodates 3 cm granite surfaces

Specs

–
Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Valve Type:

Cartridge

Connection Type:

NPSM

Number of Holes:

3

Approvals:

ADA / ICC A117.1

WaterSense

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

Installation Type:

Deck Mount

Finish:

Stainless Steel

Series:

Kayra

Material:

Zinc

Handle Style:

Lever

Application:

Residential

Product Type:

Bathroom Faucet

Country of Origin:

China

Connection Size:

1/2"

Warranty:

Limited Lifetime

Type:

Manual

Finish Family:

Stainless Steel

Number of Handles:

2

ADA:

Yes

Max Deck Thickness:

1.31"

Drain Type:

Push Pop-Up / Clicker

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy