| Connection Type: | IPS / NPT |
|---|---|
| Drain Type: | Pop-Up |
| Product Type: | Bathroom Faucet |
| Type: | Manual |
| Series: | Velum |
| Material: | Zinc |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.2 |
| Approvals: | Lead Free NSF/ANSI 61 ADA / ICC A117.1 CEC CalGreen WaterSense |
| Country of Origin: | China |
| Max Deck Thickness: | 1.63" |
| Finish: | Matte Black |
| Installation Type: | Deck Mount |
| Finish Family: | Matte Black |
| Number of Handles: | 2 |
| Application: | Residential |
| Handle Style: | Lever |
| Connection Size: | 1/2" |
| ADA: | Yes |
| Faucet Configuration: | Widespread |