Apply to be a TradeMaster!
Main product image of Velum Two Handle Widespread Bathroom Faucet, 3539LF-MPU (Chrome)
Magnifying glass
Hover image to zoom

Velum Two Handle Widespread Bathroom Faucet, 3539LF-MPU (Chrome)

Brand:
Delta
SKU:
3539LF-MPU
Rating:
(0)
Q&A:
(0)
Velum Two Handle Widespread Bathroom Faucet, 3539LF-MPU (Chrome)
Magnifying glass
Hover image to zoom
$249.63 each
In Stock
In Stock
Get 4 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–
Versatile style meets clean curves in the Velum Bath Collection to provide a beautifully modern aesthetic perfect for both contemporary and transitional bathrooms.WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing Delta faucets are backed by our Lifetime Limited Warranty.
  • 3-hole 4-16" installationMetal pop-up
  • Hot and cold stems are interchangeable
  • 1/4 turn handle stops
  • ADA compliant
  • Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 1/2" IPS

Specs

–
Approvals:

CEC Certified

CalGreen

WaterSense Certified

Lead Free Compliant

Flow Rate:

1.2 GPM

Material:

Zinc

Product Type:

Bathroom Faucet

Handle Style:

Lever

Finish:

Chrome

Flow Rate (GPM):

1.2

Type:

Manual

Country of Origin:

China

Number of Handles:

2

Number of Holes:

3

Series:

Velum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy