Apply to be a TradeMaster!
Main product image of Commercial Widespread 2-Handle Bathroom Faucet, 4.5" Spout Height (Chrome), 3549LF-WFLGHDF
Magnifying glass
Hover image to zoom

Commercial Widespread 2-Handle Bathroom Faucet, 4.5" Spout Height (Chrome), 3549LF-WFLGHDF

Brand:
Delta
SKU:
3549LF-WFLGHDF
Rating:
(0)
Q&A:
(0)
Commercial Widespread 2-Handle Bathroom Faucet, 4.5" Spout Height (Chrome), 3549LF-WFLGHDF
Magnifying glass
Hover image to zoom
$307.41 each
In Stock
In Stock
Get 14 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass

Description

–

  • 1 1/8" max. deck thickness
  • No lift rod hole
  • Vandal resistant aerator
  • Vandal resistant wrist blade handles

Specs

–
Number of Handles:

2

Product Type:

Bathroom Faucet

ADA:

Yes

Warranty:

Limited Lifetime

Connection Type:

Compression

Handle Style:

Wrist Blade

Connection Size:

3/8"

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

WaterSense

Faucet Configuration:

Widespread

Drain Type:

Grid Drain

Application:

Healthcare

Commercial

Installation Type:

Deck Mount

Valve Type:

Cartridge

Material:

Brass

Finish Family:

Chrome

Max Deck Thickness:

1.13"

Finish:

Chrome

Type:

Manual

Flow Rate (GPM):

1.2

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy