Apply to be a TradeMaster!
Main product image of Dryden Two Handle Widespread Bathroom Faucet (Stainless, Metal Pop-Up Drain)
Magnifying glass
Hover image to zoom

Dryden Two Handle Widespread Bathroom Faucet (Stainless, Metal Pop-Up Drain)

Brand:
Delta
SKU:
3551LF-SS
Rating:
(0)
Q&A:
(0)
Dryden Two Handle Widespread Bathroom Faucet (Stainless, Metal Pop-Up Drain)
Magnifying glass
Hover image to zoom
3551LF-SS has been discontinued
Discontinued July 29, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

Dryden Two Handle Widespread Bathroom Faucet (Stainless, Metal Pop-Up Drain)

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Brilliance® Finish
  • Rigid spout

Standard Specifications:
  • Max. 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Spout Height: 6-1/4"
  • Spout Length: 4-11/16"
  • Fittings Type: 3/8" compression fittings
  • Drain Type: Metal pop-up
  • Deck Thickness: 1.13"
  • Supply Lines: Included InnoFlex® Pex-C Supply Lines
  • Valve Type: Ceramic valve
  • Three hole mount
  • Solid brass fabricated end valve and spout bodies
  • Quick-Snap® installation
  • 1/4 turn handle stops
  • Control mechanism is a rotating cylinder with stainless steel plate and 90° rotation, with replaceable non-metallic seats operating in stainless steel lined sockets
  • Metal pop-up drain assembly
  • Note: Standard mounting deck thickness can be extended 1" with RP10612
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Application:

Bathroom

Finish:

Stainless Steel

Faucet Holes:

3

Valve Type:

Ceramic

Flow Rate:

1.20 GPM

Handles Included:

Yes

Type:

Widespread

Number of Handles:

2

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm