Apply to be a TradeMaster!
Main product image of Victorian Two Handle Widespread Bathroom Faucet, Metal Pop Up (Venetian Bronze)
Magnifying glass
Hover image to zoom

Victorian Two Handle Widespread Bathroom Faucet, Metal Pop Up (Venetian Bronze)

Brand:
Delta
SKU:
3555-RBMPU-DST
Rating:
(0)
Q&A:
(0)
Victorian Two Handle Widespread Bathroom Faucet, Metal Pop Up (Venetian Bronze)
Magnifying glass
Hover image to zoom
3555-RBMPU-DST has been discontinued
Discontinued April 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Venetian Bronze
Product Highlight: Installation Type
Centerset

Description

Delta's exclusive DIAMOND Seal® Technology uses a valve with a tough diamond coating. InnoFlex® PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense® Manufacturer Partner of the Year in 2011, 2013, and 2014.

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish metal pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4-16 in. installation
  • Rigid spout
  • Assembled dimensions: 6 in. H x 1-1/2 in. D x 9 in. W

Specs

Type:

Centerset

Double Handle

Application:

Bathroom

Finish:

Venetian Bronze

Number of Handles:

2

Handles Included:

Yes

Flow Rate:

1.20 GPM

Valve Type:

Diamond Seal

Installation Type:

Centerset

Centerset:

4"

Pop-Up Included:

No

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm