Apply to be a TradeMaster!
Main product image of Stryke Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 357756-CZPD-PR-DST
Magnifying glass
Hover image to zoom

Stryke Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 357756-CZPD-PR-DST

Brand:
Delta
SKU:
357756-CZPD-PR-DST
Rating:
(0)
Q&A:
(0)
Stryke Two Handle Widespread Pull Down Bathroom Faucet, 1.2 GPM (Lumicoat Champagne Bronze), 357756-CZPD-PR-DST
Magnifying glass
Hover image to zoom
$819.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Cross
Product Highlight: Finish
Lumicoat Champagne Bronze
Product Highlight: Connection Size
3/8" Connection

Description

–
With subtly upturned spout and helo spoke handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. The pull-down spray wand features Delta MagnaTite Docking which uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. The Worry-Free Drain Catch is a simple solution to the common problem of pills, jewelry or other valuables washing down the drain. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. Delta faucets with Diamond Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals on the product's most commonly touched areas
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • ADA compliant
  • Fits three hole installation

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Series:

Stryke

Connection Type:

Compression

Warranty:

Limited Lifetime

Number of Handles:

2

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Handle Style:

Cross

Product Type:

Bathroom Faucet

Number of Holes:

3

Application:

Residential

Type:

Manual

Max Deck Thickness:

2.25"

Finish:

Lumicoat Champagne Bronze

Finish Family:

Bronze

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy