Apply to be a TradeMaster!
Main product image of 357766-BLMPU-DST Stryke Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom

357766-BLMPU-DST Stryke Widespread Bathroom Faucet (Matte Black)

Brand:
Delta
SKU:
357766-BLMPU-DST
Rating:
(0)
Q&A:
(0)
357766-BLMPU-DST Stryke Widespread Bathroom Faucet (Matte Black)
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 4-16 inch installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • ADA Compliant

Specs

–
Finish:

Matte Black

Faucet Configuration:

Widespread

Warranty:

Limited Lifetime

Number of Handles:

2

Connection Size:

3/8"

Max Deck Thickness:

2.25"

Number of Holes:

3

Series:

Stryke

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

Handle Style:

Lever

Product Type:

Bathroom Faucet

Finish Family:

Matte Black

Application:

Residential

Connection Type:

Compression

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Type:

Manual

ADA:

Yes

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy