Apply to be a TradeMaster!
Main product image of Commercial Widespread 2-Handle Bathroom Faucet, 11" Spout Height (Chrome), 3579LF-WFLGHDF
Magnifying glass
Hover image to zoom

Commercial Widespread 2-Handle Bathroom Faucet, 11" Spout Height (Chrome), 3579LF-WFLGHDF

Brand:
Delta
SKU:
3579LF-WFLGHDF
Rating:
(0)
Q&A:
(0)
Commercial Widespread 2-Handle Bathroom Faucet, 11" Spout Height (Chrome), 3579LF-WFLGHDF
Magnifying glass
Hover image to zoom
$314.27 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade

Description

–
The Commercial widespread bathroom faucet installs on 6 in. to 16 in. centers with two vandal-resistant wrist blade handles for hot and cold control. It is a deck-mount, three-hole faucet with a 1.2 gpm maximum flow rate at 60 psi and a laminar flow outlet.
  • 1.2 gpm maximum flow rate at 60 psi
  • Widespread deck-mount installation on 6 in. to 16 in. centers
  • Three-hole mount
  • Solid brass fabricated end valves and spout body
  • 1/2 in.-14 NPSM connection with 3/8 in. O.D. copper tubing flexible hose connection
  • 1 1/8 in. maximum deck thickness
  • Laminar flow outlet
  • Less grid strainer

Specs

–
Number of Handles:

2

Installation Type:

Deck Mount

Type:

Manual

Number of Holes:

3

Connection Type:

NPSM

Valve Type:

Cartridge

Warranty:

Limited Lifetime

Material:

Brass

Application:

Commercial

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Max Deck Thickness:

1.13"

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Series:

Commercial

Finish Family:

Chrome

ADA:

Yes

Handle Style:

Wrist Blade

Finish:

Chrome

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy