Apply to be a TradeMaster!
Main product image of Nicoli Two Handle Widespread Bathroom Faucet, 35894LF-CZ (Champagne Bronze)
Magnifying glass
Hover image to zoom

Nicoli Two Handle Widespread Bathroom Faucet, 35894LF-CZ (Champagne Bronze)

Brand:
Delta
SKU:
35894LF-CZ
Rating:
(0)
Q&A:
(0)
Nicoli Two Handle Widespread Bathroom Faucet, 35894LF-CZ (Champagne Bronze)
Magnifying glass
Hover image to zoom
$350.51 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
The smooth lines and elegant form of the Delta Nicoli bath collection add a modern touch to your bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - saving you money without compromising performance.
  • Fits 3-hole 6-16 in. installationsIncludes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty


Specs

–
Flow Rate (GPM):

1.2

Finish:

Champagne Bronze

Finish Family:

Bronze

Number of Holes:

3

Approvals:

CalGreen

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

NSF/ANSI 61

ADA / ICC A117.1

Product Type:

Bathroom Faucet

Application:

Residential

Warranty:

Limited Lifetime

Connection Size:

1/2"

Installation Type:

Deck Mount

Max Deck Thickness:

2.38"

Number of Handles:

2

Material:

Brass

Handle Style:

Lever

Connection Type:

NPSM

Country of Origin:

China

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

Series:

Nicoli

Faucet Configuration:

Widespread

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy