Apply to be a TradeMaster!
Main product image of Linden 2 Handle Widespread Bathroom Faucet (Chrome), 3594-MPU-DST
Magnifying glass
Hover image to zoom

Linden 2 Handle Widespread Bathroom Faucet (Chrome), 3594-MPU-DST

Brand:
Delta
SKU:
3594-MPU-DST
Rating:
(0)
Q&A:
(0)
Linden 2 Handle Widespread Bathroom Faucet (Chrome), 3594-MPU-DST
Magnifying glass
Hover image to zoom
$276.09 each
Backorder
Backorder
Get it Tue, Jul 28 - Tue, Aug 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Finish:

Chrome Plated

Type:

Manual

Number of Holes:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy