Apply to be a TradeMaster!
Main product image of Haywood 2 Handle Widespread Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom

Haywood 2 Handle Widespread Bathroom Faucet (Chrome)

Brand:
Delta
SKU:
35999LF
Rating:
(0)
Q&A:
(0)
Haywood 2 Handle Widespread Bathroom Faucet (Chrome)
Magnifying glass
Hover image to zoom
35999LF has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Assembled dimensions: 3-1/2 in. H x 7-9/16 in. D x 2-1/4 in. W

Specs

Number of Holes:

3

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm