Apply to be a TradeMaster!
Main product image of Classic 4-Hole Single Handle Kitchen Faucet w/ Spray (Chrome), 400LF-WF
Magnifying glass
Hover image to zoom

Classic 4-Hole Single Handle Kitchen Faucet w/ Spray (Chrome), 400LF-WF

Brand:
Delta
SKU:
400LF-WF
Rating:
(0)
Q&A:
(0)
Classic 4-Hole Single Handle Kitchen Faucet w/ Spray (Chrome), 400LF-WF
Magnifying glass
Hover image to zoom
$147.09 each
In Stock
In Stock
Get 6 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • 4-hole 6" or 8" installation
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Standard spout swivels 360°

Specs

–
Finish:

Chrome

Type:

Manual

Number of Holes:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy