Apply to be a TradeMaster!
Main product image of Linden Single Handle Pull-Out Kitchen Faucet, (Stainless Steel), 4353AR-DST
Magnifying glass
Hover image to zoom

Linden Single Handle Pull-Out Kitchen Faucet, (Stainless Steel), 4353AR-DST

Brand:
Delta
SKU:
4353AR-DST
Rating:
(1)
Q&A:
(0)
Linden Single Handle Pull-Out Kitchen Faucet, (Stainless Steel), 4353AR-DST
Magnifying glass
Hover image to zoom
$332.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Arctic Stainless

Description

–
Linden Single Handle Pull-Out Kitchen Faucet

Features:
  • Multi-Flow delivers both 1.5 gpm stream and spray setting for water efficiency and 2.0 gpm stream setting for high performance
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Meets standards set by Americans with Disabilities Act
  • 1 or 3-hole 8" installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Flow Rate (GPM):

1.5

Number of Holes:

3

1

Application:

Residential

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Type:

Manual

Finish:

Arctic Stainless

Valve Type:

Diamond Seal

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great faucet

Easy to use and attractive.
Judd
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy