Apply to be a TradeMaster!
Main product image of Palo Single Handle Pull-Out Kitchen Faucet (DST)
Magnifying glass
Hover image to zoom

Palo Single Handle Pull-Out Kitchen Faucet (DST)

Brand:
Delta
SKU:
467-DST
Rating:
(0)
Q&A:
(0)
Palo Single Handle Pull-Out Kitchen Faucet (DST)
Magnifying glass
Hover image to zoom
467-DST has been discontinued
Discontinued December 19, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
Collins Single Handle Pull-Out Kitchen Faucet (DST), 4140-DST
Brand:
Delta
SKU:4140-DST
(0)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome Plated

Description

Palo Single Handle Pull-Out Kitchen Faucet (DST)

Features:
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • 1 or 3-hole 8 in. installation
  • Includes optional 10-1/2 in. escutcheon
  • Pull-out spout swivels 120 degrees for added convenience
  • 59 in. long hose provides outstanding reach
  • Number of Handles: 1
  • Tall/High-Arc: No
  • Pull-out/Pull-down: Yes
  • With Side Sprayer: No
  • With Soap/Lotion Dispenser: No
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Hose Length: 59
  • Holes/Width: 1 or 3-hole 8" installation
  • Spout Length: 9"
  • Spout Total Height: 8-3/16"
  • Spout Height Deck to Aerator: 6-1/2"

Standard Specifications:
  • Centermount or 8" (203 mm) centers with optional 10 1/2 (267 mm) long escutcheon included.
  • Single handle kitchen faucets for exposed mounting on 1, 2, 3 and 4 hole sinks.
  • 8 3/16" (208 mm) high, 9" (229 mm) long spout nestled in metal hub, swings 120°.
  • Pull-out spout operates in an aerated or spray mode via an easy push button.
  • Touch-Clean® sprayhead.
  • Spout is connected to valve body with a 53'' (1346 mm) long hose.
  • Lever handle shall return to neutral position when valve is turned off.
  • Control mechanism is the diamond coated ceramic cartridge.
  • 3/8" O.D. straight, staggered pex supply tubes - 35" (889 mm) and 36" (914 mm) long.
  • Standard 3/8" (10 mm) compression gasket fittings.
  • Integral double check valves in spout.
  • Soap dispenser bottle holds up to 8 oz.
  • RP51499 wand assembly available with flow rate of 1.5 gpm max.
  • Max. 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Application:

Kitchen

Color:

Chrome

Finish:

Chrome Plated

Faucet Holes:

1 or 3

Valve Type:

Diamond Seal

Flow Rate:

1.80 GPM

Handles Included:

Yes

Type:

Single Handle

Number of Handles:

1

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm