Apply to be a TradeMaster!
Main product image of Classic Single Handle Centerset Lav Faucet (No Pop-Up), 501-DST
Magnifying glass
Hover image to zoom

Classic Single Handle Centerset Lav Faucet (No Pop-Up), 501-DST

Brand:
Delta
SKU:
501-DST
Rating:
(4)
Q&A:
(0)
Classic Single Handle Centerset Lav Faucet (No Pop-Up), 501-DST
Magnifying glass
Hover image to zoom
$113.80 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–
Classic Single Handle Centerset Lav Faucet (No Pop-Up)

Features:
  • WaterSense certification promotes water conservation
  • DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Rigid spout
  • Assembled dimensions: 4-15/16 in. H x 6-11/16 in. D x 6-1/2 in. W
  • Number of Handles: 1
  • Installation Type: Centerset
  • Aerator Type: Cache
  • Valve Type: DIAMOND(TM) Seal Valve
  • Flow Rate: 1.20 gpm @ 60 psi, 4.5 L/min @ 414 kPa
  • Drain type: Less pop-up

Standard Specifications:
  • Maximum 1.20 gpm @ 60 psi, 4.54 L/min @ 414 kPa
  • Three hole mount
  • Diamond coated ceramic cartridge
  • 3/8" O.D. straight, staggered PEX supply lines
  • Red/blue indicator markings
  • HGM indicates 0.50 gpm @ 60 psi, 1.9 L/min @ 414 kPa
  • Includes cartridge limit switch to allow maximum hot water mix of 50%
  • Models with "MPU" and "TPM" have metal drain with pop-up type fitting with plated flange and stopper
  • Models with "TP" have metal flange and plastic tail piece
  • Models with suffix "PPU" have plastic pop-up type fitting with plated flange and stopper
  • Models with no suffix have brass drain with plastic tailpiece
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries

Specs

–
Drain Type:

No Drain

Type:

Manual

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Approvals:

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Holes:

3

ADA:

Yes

Finish:

Chrome

Faucet Configuration:

Centerset

Max Deck Thickness:

2"

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Series:

Classic

Connection Type:

Compression

Application:

Commercial

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Size:

3/8"

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product!

Great Product and fast shipping.
Davila
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Great product, Good quality. Bought these to be install in a bank and they love them.
Perfix
Liberal, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Reliable and good price
Jose
Peachtree city GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

was for a customer who had a defective one, and Delta could not supply at this time.
larry
New Berlin, Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy