Apply to be a TradeMaster!
Main product image of Surface Mount Body Spray (Stainless Steel)
Magnifying glass
Hover image to zoom

Surface Mount Body Spray (Stainless Steel)

Brand:
Delta
SKU:
50150-SS
Rating:
(0)
Q&A:
(0)
Surface Mount Body Spray (Stainless Steel)
Magnifying glass
Hover image to zoom
We no longer carry 50150-SS
Unavailable since December 22, 2021
Suggested Alternative:
Surface Mount Body Spray (Lumicoat Stainless), 50150-SS-PR
Brand:
Delta
SKU:50150-SS-PR
(0)
Backorder
Backorder
Get it Wed, Jul 8 - Wed, Aug 5
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

Features:
  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean® Spray Holes
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

Type:

Body Spray

Finish:

Stainless Steel

Flow Rate (GPM):

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm