Apply to be a TradeMaster!
Main product image of 501LF-HGMHDF Commercial HDF Single Handle Centerset Lavatory Faucet (Chrome)
Magnifying glass
Hover image to zoom

501LF-HGMHDF Commercial HDF Single Handle Centerset Lavatory Faucet (Chrome)

Brand:
Delta
SKU:
501LF-HGMHDF
Rating:
(0)
Q&A:
(0)
501LF-HGMHDF Commercial HDF Single Handle Centerset Lavatory Faucet (Chrome)
Magnifying glass
Hover image to zoom
$130.91 each
In Stock
In Stock
Get 19 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
  • Vandal resistant lever handle with adjustable handle limit stop
  • No lift rod hole
  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • Vandal resistant aerator
  • Vandal-resistant lever handle and aerator
  • Adjustable handle limit stop
  • Less pop-up

Specs

–
Application:

Commercial

Flow Rate (GPM):

0.5

Connection Type:

NPSM

Installation Type:

Deck Mount

Drain Type:

No Drain

Series:

Commercial HDF

Handle Style:

Lever

Number of Holes:

2

3

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

ADA:

Yes

Type:

Manual

Number of Handles:

1

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Material:

Brass

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Finish:

Chrome

Max Deck Thickness:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy