Apply to be a TradeMaster!
Main product image of Single Handle Centerset Lavatory Faucet - Chrome, 502-DST
Magnifying glass
Hover image to zoom

Single Handle Centerset Lavatory Faucet - Chrome, 502-DST

Brand:
Delta
SKU:
502-DST
Rating:
(0)
Q&A:
(0)
Single Handle Centerset Lavatory Faucet - Chrome, 502-DST
Magnifying glass
Hover image to zoom
$68.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Sensible styling that complements any home.
  • Hand inspected for performance, classically styled faucets handle the toughest of tasks with ease.
  • Single lever handle for ease of control
  • Fast, tool free installation and increase mounting depth to 2.5"
  • A hidden caché aerator adds an aesthetic element to the enhanced design of the faucet
  • Fits standard 4" installation
  • Lifetime Faucet and Finish Warranty

Specs

–
Type:

Manual

Finish:

Chrome

Application:

Bathroom

Number of Handles:

1

Valve Type:

Diamond Seal

Faucet Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy