Apply to be a TradeMaster!
Main product image of 1 Handle Centerset Bathroom Faucet w/ City Shanks (Chrome), 505LF
Magnifying glass
Hover image to zoom

1 Handle Centerset Bathroom Faucet w/ City Shanks (Chrome), 505LF

Brand:
Delta
SKU:
505LF
Rating:
(0)
Q&A:
(0)
1 Handle Centerset Bathroom Faucet w/ City Shanks (Chrome), 505LF
Magnifying glass
Hover image to zoom
$138.67 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection

Description

–
This centerset bathroom faucet installs on a 2-hole, 4 in. mount and uses a single lever handle for manual operation. It has a 1.2 gpm maximum flow rate at 60 psi, a solid brass body, and 12 in. threaded metal city shanks.
  • 1.2 gpm maximum flow rate at 60 psi
  • 2-hole mount for model 505LF
  • 4 in. centers
  • Diamond coated ceramic cartridge
  • Solid brass fabricated body
  • 12 in. threaded metal city shanks
  • No lift rod hole
  • Complies with ASME A112.18.1 / CSA B125.1, NSF/ANSI/CAN 61 & 372, EPA WaterSense, and ICC/ANSI A117.1 valve control only

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

Type:

Manual

Number of Handles:

1

Number of Holes:

2

Drain Type:

No Drain

Max Deck Thickness:

1.5"

Finish:

Chrome

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Material:

Brass

Handle Style:

Lever

Flow Rate (GPM):

1.2

ADA:

Yes

Installation Type:

Deck Mount

Connection Type:

NPSM

Product Type:

Bathroom Faucet

Application:

Residential

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy