Apply to be a TradeMaster!
Main product image of Commercial HDF Single Handle Centerset Bathroom Faucet Less Pop-Up (Chrome), 511LF-HDF
Magnifying glass
Hover image to zoom

Commercial HDF Single Handle Centerset Bathroom Faucet Less Pop-Up (Chrome), 511LF-HDF

Brand:
Delta
SKU:
511LF-HDF
Rating:
(0)
Q&A:
(0)
Commercial HDF Single Handle Centerset Bathroom Faucet Less Pop-Up (Chrome), 511LF-HDF
Magnifying glass
Hover image to zoom
$175.19 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Chrome

Description

–
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

  • WaterSense certification promotes water conservation
  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in. installation
  • Standard spout
  • Assembled dimensions: 8-9/16 in. H x 7-1/16 in. D x 6-1/2 in. W

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

1

Product Type:

Bathroom Faucet

ADA:

Yes

Handle Style:

Lever

Number of Holes:

2

3

Faucet Configuration:

Centerset

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Max Deck Thickness:

2"

Installation Type:

Deck Mount

Series:

HDF

Valve Type:

Ceramic Disc

Type:

Manual

Material:

Metal (Unspecified)

Finish Family:

Chrome

Connection Type:

Compression

Application:

Commercial

Finish:

Chrome

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy