Apply to be a TradeMaster!
Main product image of Commercial HDF 1 Handle Centerset Bathroom Faucet, 1.2 gpm, 516LF-HDF (Chrome)
Magnifying glass
Hover image to zoom

Commercial HDF 1 Handle Centerset Bathroom Faucet, 1.2 gpm, 516LF-HDF (Chrome)

Brand:
Delta
SKU:
516LF-HDF
Rating:
(0)
Q&A:
(0)
Commercial HDF 1 Handle Centerset Bathroom Faucet, 1.2 gpm, 516LF-HDF (Chrome)
Magnifying glass
Hover image to zoom
$160.60 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.

Features:
  • WaterSense certification promotes water conservation
  • Includes finished grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4" installation
  • Standard spout
  • Assembled dimensions: 7-1/4" H x 6-7/8" D x 6-17/32" W

Specs

–
Faucet Configuration:

Centerset

Warranty:

Limited Lifetime

Drain Type:

Grid Drain

Handle Style:

Lever

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Connection Size:

1/2"

Connection Type:

NPSM

Number of Handles:

1

ADA:

Yes

Max Deck Thickness:

2"

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Application:

Multifamily

Commercial

Type:

Manual

Finish:

Chrome

Product Type:

Bathroom Faucet

Material:

Zinc

Number of Holes:

3

Series:

HDF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy