| Drain Type: | Grid Drain |
|---|---|
| Type: | Manual |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 2" |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Application: | Commercial |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | NPSM |
| Finish: | Chrome |
| Connection Size: | 1/2" |
| Number of Holes: | 3 |
| ADA: | Yes |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Faucet Configuration: | Centerset |