Apply to be a TradeMaster!
Main product image of ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar, 51900
Magnifying glass
Hover image to zoom

ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar, 51900

Brand:
Delta
SKU:
51900
Rating:
(1)
Q&A:
(0)
ActivTouch 9-Setting Hand Shower w/ Traditional Slide Bar/Grab Bar, 51900
Magnifying glass
Hover image to zoom
$217.49 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Supports up to 500 pounds of force
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Retrievable wall anchor included for easy removal
  • Grab/slide bar diameter is 1-1/4 in.
  • Offered in a variety of finishes and lengths
  • WaterSense certification promotes water conservation
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • ActivTouch offers numerous spray options and a non-slip grip handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body, Fast Massage, Full Spray with Massage, Shampoo Rinsing, Shampoo Rinsing with Massage, Soft Drench, Soft Drench with Massage, Soft Full
  • Includes 82 in. hose
  • Assembled dimensions: 9-15/16 in. H x 1-1/2 in. D x 3-3/4 in. W
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Product Type:

Handshower

Type:

Shower Head

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality product

My customer loves her new shower.
Bathman
St. Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy