Apply to be a TradeMaster!
Main product image of Angular Modern Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Chrome), T24867
Magnifying glass
Hover image to zoom

Angular Modern Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Chrome), T24867

Brand:
Delta
SKU:
T24867
Rating:
(0)
Q&A:
(0)
Angular Modern Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Chrome), T24867
Magnifying glass
Hover image to zoom
$359.00 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Angular Modern Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter (Chrome)

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.

Product Features
  • 3-Setting diverter trim
  • 32-handle trim
  • 3Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • 3Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • 3Meets standards set by Americans with Disabilities Act (ADA)

Specs

–
Series:

Modern

Finish:

Chrome

Type:

Trim Kit

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy