Apply to be a TradeMaster!
Main product image of Classic Single Handle Centerset Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom

Classic Single Handle Centerset Bathroom Faucet (Stainless)

Brand:
Delta
SKU:
520-SS-DST
Rating:
(0)
Q&A:
(0)
Classic Single Handle Centerset Bathroom Faucet (Stainless)
Magnifying glass
Hover image to zoom
520-SS-DST has been discontinued
Discontinued November 5, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • 50/50 pop-up
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Specs

Finish:

Stainless Steel

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm